This product requires certification to purchase.

1/2 in. Bronze Standard Port Solder 600# Ball Valve

Apollo Valves

70-200 Series 1/2 in. Bronze Standard Port Solder 600# Ball Valve

  • Fast #
  • Part #A7024301
  • Item #183302
  • Manufacturer Part #7024301
5 out of 5 Customer Rating
Brand image
Apollo Valves

70-200 Series 1/2 in. Bronze Standard Port Solder 600# Ball Valve

  • Fast #
  • Part #A7024301
  • Item #183302
  • Manufacturer Part #7024301
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 2720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable packing gland
  • Chromium plated ball
  • Heavy pattern bronze
  • Made in the USA
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Length
2-87/100 in
Pressure Class
600#
Valve Size
1/2 in
Weight
0.71 lb
Characteristics & Features
Clean Bagged
No
Collection
70-200 Series
Handle Material
Steel
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Temperature Range
Up to 500 Deg F
Warranty & Product Information
CSA Certified
CSA B51
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Cold Working Pressure
UL Listed
No
UPC
670750667640