1-1/4 in. Bronze Standard Port Solder Ball Valve
70-200 Series 1-1/4 in. Bronze Standard Port Solder Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Reliable 3<SLASH/>4" ball valves designed for soft-soldering into lines without the need for disassembly
- Tested valve installs without disturbing seats and seals
- Soldering temperature: 500°F or less
- Vacuum service to 29" Hg
- Adjustable packing gland
- RPTFE Seats and Stuffing Box Ring
- Pressure Ratings: 600 psig WOG Cold, Non-Shock; 150 psig Saturated Steam
- Heavy duty 18 gauge cabinet construction supports Furnace/Air Handler weight
- Low pressure drop and high dust holding capacity for media models. Designed to deliver the required system air flow
- No additional "Power On" relay or field installed accessory required
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-283, ASTM B-584 C84400
- BAA Compliant:
- No
- CSA Certified:
- CSA B51
- Clean Bagged:
- No
- Collection:
- 70-200 Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-31/50
- MSS:
- MSS SP-110
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- UPC:
- 670750668302
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chromium Steel
- Valve Operator:
- Latch Lock Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.95