This product requires certification to purchase.

1 in. Bronze Standard Port Solder 600# Ball Valve

Apollo Valves

70-200 Series 1 in. Bronze Standard Port Solder 600# Ball Valve

  • Fast #
  • Part #A7020501
  • Item #44442
  • Manufacturer Part #7020501
3.9 out of 5 Customer Rating
Brand image
Apollo Valves

70-200 Series 1 in. Bronze Standard Port Solder 600# Ball Valve

  • Fast #
  • Part #A7020501
  • Item #44442
  • Manufacturer Part #7020501
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Adjustable packing gland
  • Chromium plated ball
  • EZ solder bronze
  • Made in the USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

CSA Certified:
CSA B51
Clean Bagged:
No
Collection:
70-200 Series
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-1/2
MSS:
MSS SP-110
Material:
Bronze
NSF Certified:
No
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Cold Working Pressure
Temperature Range:
Up to 500 Deg F
UL Listed:
No
UPC:
670750665714
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.91