This product requires certification to purchase.

1 x 3/4 in. Bronze Standard Port Solder x NPSH 600# Ball Valve

Apollo Valves

70-200 Series 1 x 3/4 in. Bronze Standard Port Solder x NPSH 600# Ball Valve

  • Fast #
  • Part #A70205HC
  • Item #3986978
  • Manufacturer Part #70205HC
5 out of 5 Customer Rating
Brand image
Apollo Valves

70-200 Series 1 x 3/4 in. Bronze Standard Port Solder x NPSH 600# Ball Valve

  • Fast #
  • Part #A70205HC
  • Item #3986978
  • Manufacturer Part #70205HC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Adjustable packing gland
  • Chromium plated ball
  • EZ solder Bronze™
  • Hose thread with cap and chain
  • Heavy pattern bronze
  • Made in the USA
  • Premium materials and heavy duty construction
  • 100% factory tested
  • RPTFE seats and MPTFE stem packing rings
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-283 C37700, ASTM B-584 C84400
Collection:
70-200 Series
End Connection 1:
Sweat
End Connection 2:
NPSH
End Connections:
Sweat x NPSH
Handle Material:
Zinc Plated Steel
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-1/2
MSS:
MSS SP-110
Material:
Bronze, Plastic
Material Type:
RPTFE
Maximum Temperature:
500
NSF Certified:
No
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
HVAC
UL Listed:
No
UPC:
670750521843
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.91