3/4 in. Bronze Full Port Solder x NPSH 600# Ball Valve
70-200 Series 3/4 in. Bronze Full Port Solder x NPSH 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Adjustable packing gland
- Blow out proof stem
- 316 SS ball and stem
- Cap and chain protects hose thread
- Heavy brass cap is full pressure rated
- Stainless steel reversed handle
- Manufactured in the USA - ARRA compliant
- RPTFE seats and MPTFE stem packing rings
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-283 C37700, ASTM B-584 C84400
- Collection:
- 70-200 Series
- End Connection 1:
- Sweat
- End Connection 2:
- NPSH
- End Connections:
- Sweat x NPSH
- Handle Material:
- Zinc Plated Steel
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-21/25
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic
- Material Type:
- RPTFE
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- HVAC
- UL Listed:
- No
- UPC:
- 670750521867
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve