3/4 in. Bronze Standard Port Solder x GHT 600# Ball Valve
70-200 Series 3/4 in. Bronze Standard Port Solder x GHT 600# Ball Valve
Product Details
Product Details
- Adjustable packing gland
- Blow out proof stem
- Cap and chain protects hose thread
- Heavy brass cap is full pressure rated
- Stainless Steel Reversed Handle
- Common vent
- Complete front service access
- Direct drive, 4-speed motors
- Heavy gauge aluminized steel heat exchanger
- Heavy gauge, wrap-around Steel cabinet
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-584 C84400
- CSA Certified:
- CSA B51
- Clean Bagged:
- No
- Collection:
- 70-200 Series
- End Connection 1:
- Sweat
- End Connection 2:
- GHT
- End Connections:
- Sweat x GHT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-87/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- C84400
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- HVAC
- Temperature Range:
- Up to 500 Deg F
- UL Listed:
- No
- UPC:
- 670750522109
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-Proof
- Valve Type:
- Ball Valve
- Weight:
- 1.44 lb