This product requires certification to purchase.

1/2 in. Bronze Standard Port Threaded x Union Threaded 600# Ball Valve

Apollo Valves

70-300 Series 1/2 in. Bronze Standard Port Threaded x Union Threaded 600# Ball Valve

  • Fast #
  • Part #A7030301
  • Item #459425
  • Manufacturer Part #7030301
5 out of 5 Customer Rating
Brand image
Apollo Valves

70-300 Series 1/2 in. Bronze Standard Port Threaded x Union Threaded 600# Ball Valve

  • Fast #
  • Part #A7030301
  • Item #459425
  • Manufacturer Part #7030301
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable packing gland
  • Blow out proof stem
  • Stuffing box ring
  • Chromium plated ball
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
70-300 Series
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
MSS:
MSS SP-110
Material:
Bronze
Maximum Temperature:
500
NSF Certified:
No
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750669385
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve