1-1/2 in. Bronze Standard Port Union Solder Ball Valve
70-400 Series 1-1/2 in. Bronze Standard Port Union Solder Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- RPTFE seats and stuffing box ring
- Blowout-proof stem design
- Adjustable packing gland
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-283 C37700, ASTM B-584 C84400
- Clean Bagged:
- No
- Collection:
- 70-400 Series
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-53/100
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Pressure - High:
- 150, 600
- Recommended Valve Application:
- Cold Working Pressure, Steam
- UL Listed:
- No
- UPC:
- 670750782107
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 5.44
- cUPC Certified:
- No