This product requires certification to purchase.

1/4 in. Bronze Standard Port Threaded Ball Valve

Apollo Valves

70-600 Series 1/4 in. Bronze Standard Port Threaded Ball Valve

  • Fast #
  • Part #A7060157
  • Item #8338711
  • Manufacturer Part #70-601-57
4.8 out of 5 Customer Rating
Brand image
Apollo Valves

70-600 Series 1/4 in. Bronze Standard Port Threaded Ball Valve

  • Fast #
  • Part #A7060157
  • Item #8338711
  • Manufacturer Part #70-601-57
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Simple quarter-turn operation
  • ASTM B584 bronze
  • 400 psig CWP, non-shock
  • Blow-out proof stem
  • Adjustable stem packing
  • Vacuum service to 29 in. Hg
  • RPTFE seats and stuffing box ring
  • Drilled and tapped mounting pad
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
FNPT
End Connections
FNPT
Height
1-4/5 in
Length
2-1/4 in
Pressure Class
400#
Valve Size
1/4 in
Weight
0.86 lb
Characteristics & Features
Clean Bagged
Yes
Collection
70-600 Series
Handle Material
Steel
Material
Bronze, Plastic, Steel, Brass
Material Type
RPTFE
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Disc Material
Brass
Valve Material
Cast Bronze
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
500
Minimum Temperature
-20
Pressure - High
400
Warranty & Product Information
ASTM
ASTM B-16, ASTM B-16 C37700, ASTM B-283 C37700, ASTM B-584 C84400
cUPC Certified
No
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Commercial, Cold Working Pressure
UL Listed
No
UPC
670750423253