1-1/2 in. Bronze FNPT 400# Ball Valve
70-600 Series 1-1/2 in. Bronze FNPT 400# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Combines the features of two 2-way valves
- Large ports make tank selection and fluid transfers simpler
- Ideal for applications requiring flow diversion
- Rated 400 psig WOG
- 100 percent air tested under water
- Easy quarter-turn operation
Specifications
- BAA Compliant:
- No
- Collection:
- 70-600 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- NSF Certified:
- No
- Pressure Class:
- 400#
- UL Listed:
- No
- Valve Body Style:
- 3-way
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve