This product requires certification to purchase.

1-1/2 in. Bronze Standard Port FNPT 400# Ball Valve

Apollo Valves

70-600 Series 1-1/2 in. Bronze Standard Port FNPT 400# Ball Valve

  • Fast #
  • Part #A7060701
  • Item #342888
  • Manufacturer Part #7060701
3.2 out of 5 Customer Rating
Brand image
Apollo Valves

70-600 Series 1-1/2 in. Bronze Standard Port FNPT 400# Ball Valve

  • Fast #
  • Part #A7060701
  • Item #342888
  • Manufacturer Part #7060701
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 365
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Blow out proof stem
  • Adjustable packing gland
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connections
FPT
Length
4-2/5 in
Pressure Class
400#
Valve Size
1-1/2 in
Weight
5.82 lb
Characteristics & Features
Clean Bagged
No
Collection
70-600 Series
Handle Material
Steel
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
3-way
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
500
Warranty & Product Information
ASTM
ASTM B-584 C84400
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Commercial, Industrial
UL Listed
No
UPC
670750674037