2 in. Bronze FNPT 400# Ball Valve
70-600 Series 2 in. Bronze FNPT 400# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 6 Pallet: 162-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 316 SS Ball & Stem
- Reinforced seats
- Blow-out Proof Stem Design
- Adjustable packing gland
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- 70-600 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750674655
- Valve Body Style:
- 3-way
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in