2 in. Bronze Standard Port FNPT 400# Ball Valve
70-600 Series 2 in. Bronze Standard Port FNPT 400# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 186-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Blow out proof stem
- Adjustable packing gland
- RPTFE seats and stuffing box ring
- Drilled and tapped mounting pad
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-283 C37700, ASTM B-584 C84400
- Clean Bagged:
- No
- Collection:
- 70-600 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-69/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic
- Material Type:
- RPTFE, Vinyl
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Building, Cold Working Pressure, Commercial, HVAC, Industrial
- Temperature Range:
- Up to 500 Deg F
- UL Listed:
- No
- UPC:
- 670750674167
- Valve Body Material:
- Bronze
- Valve Body Style:
- 3-way
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 8.55 lb