This product requires certification to purchase.

1/2 in. Bronze Full Port FNPT 400# Ball Valve

Apollo Valves

70-640 Series 1/2 in. Bronze Full Port FNPT 400# Ball Valve

  • Fast #
  • Part #A7064327
  • Item #3105384
  • Manufacturer Part #7064327
3.1 out of 5 Customer Rating
Brand image
Apollo Valves

70-640 Series 1/2 in. Bronze Full Port FNPT 400# Ball Valve

  • Fast #
  • Part #A7064327
  • Item #3105384
  • Manufacturer Part #7064327
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Blow out proof stem
  • Adjustable packing gland
  • 316 SS ball and stem
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584 C84400
Clean Bagged:
No
Collection:
70-640 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-3/4 in
MSS:
MSS SP-110
Material:
Bronze
Maximum Temperature:
500
NSF Certified:
No
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Commercial, Industrial
UL Listed:
No
UPC:
670750834677
Valve Body Style:
3-way
Valve Operator:
Latch Lock Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.99 lb