This product requires certification to purchase.

1-1/4 in. Bronze Standard Port FNPT 400# Ball Valve

Apollo Valves

70-640 Series 1-1/4 in. Bronze Standard Port FNPT 400# Ball Valve

  • Fast #
  • Part #A7064601
  • Item #1446186
  • Manufacturer Part #7064601
3.7 out of 5 Customer Rating
Brand image
Apollo Valves

70-640 Series 1-1/4 in. Bronze Standard Port FNPT 400# Ball Valve

  • Fast #
  • Part #A7064601
  • Item #1446186
  • Manufacturer Part #7064601
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 316 SS ball and stem
  • Reinforced seats
  • Blow out proof stem
  • Adjustable stem packing gland
  • Drilled and tapped mounting pad
  • Two piece body
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM B-283 C37700, ASTM B-584 C84400
Clean Bagged:
No
Collection:
70-640 Series
Color Finish Name:
Yellow, Bronze
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
Handle Type:
Lever
IAPMO Listed:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-49/50 in
MSS:
MSS SP-110
Material:
Bronze, Plastic
Material Type:
PTFE
Maximum Temperature:
500
NSF Certified:
No
Pressure Class:
400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Commercial, Industrial
UL Listed:
No
UPC:
670750674556
Valve Body Material:
Bronze
Valve Body Style:
3-way
Valve Disc Material:
Chrome Plated Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
4.27 lb