This product requires certification to purchase.

1/2 in. Bronze Standard Port MNPT x FNPT 600# Ball Valve

Apollo Valves

70-800 Series 1/2 in. Bronze Standard Port MNPT x FNPT 600# Ball Valve

  • Fast #
  • Part #A7080301
  • Item #1322825
  • Manufacturer Part #7080301
5 out of 5 Customer Rating
Brand image
Apollo Valves

70-800 Series 1/2 in. Bronze Standard Port MNPT x FNPT 600# Ball Valve

  • Fast #
  • Part #A7080301
  • Item #1322825
  • Manufacturer Part #7080301
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80 Pallet: 2160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Blow out proof stem
  • Adjustable packing gland
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584 C84400
Clean Bagged:
No
Collection:
70-800 Series
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-81/100 in
MSS:
MSS SP-110
Material:
Bronze
Maximum Temperature:
450
Minimum Temperature:
-20
NSF Certified:
No
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Steam, Potable Water
UL Listed:
No
UPC:
670750675287
Valve Body Style:
2 piece
Valve Disc Material:
Chrome Plated Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-Proof
Valve Type:
Ball Valve
Weight:
0.72 lb