1 in. Bronze Standard Port MNPT x FNPT 600# Ball Valve
70-800 Series 1 in. Bronze Standard Port MNPT x FNPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 40 Pallet: 960-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Blow-Out-Proof Stem Design
- Adjustable packing gland
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 70-800 Series
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 450
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- UPC:
- 670750675690
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chrome Plated Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.93