This product requires certification to purchase.

1-1/2 in. Bronze Regular Port NPT 600# Ball Valve

Apollo Valves

70LF-100 Series 1-1/2 in. Bronze Regular Port NPT 600# Ball Valve

  • Fast #
  • Part #A70LF10707
  • Item #4605597
  • Manufacturer Part #70LF10707
3.3 out of 5 Customer Rating
Brand image
Apollo Valves

70LF-100 Series 1-1/2 in. Bronze Regular Port NPT 600# Ball Valve

  • Fast #
  • Part #A70LF10707
  • Item #4605597
  • Manufacturer Part #70LF10707
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fire safe to API 607 (requires -24 suffix)
  • Investment cast body
  • Reinforced seats and seals
  • Blowout-proof stem design
  • Adjustable packing gland
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
CSA Certified:
No
Clean Bagged:
No
Collection:
70LF-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Steel/Zinc Plated/Vinyl
Height:
3-3/50 in
IAPMO Listed:
No
ISO:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-37/100 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
C89836
Maximum Temperature:
350
Minimum Temperature:
-20
NSF:
NSF 372, NSF 61-8
Origin:
Domestic
Pressure - High:
150
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Gas, Steam
Temperature Range:
-20 to 350 Deg F
UPC:
670750616143
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Disc Material:
Chrome Plated Brass
Valve Operator:
T-Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
4.61 lb
cUPC Certified:
No