This product requires certification to purchase.

1/2 x 3/4 in. Bronze Reduced Port Threaded x NPSH 600# Ball Valve

Apollo Valves

70LF-100 HC Series 1/2 x 3/4 in. Bronze Reduced Port Threaded x NPSH 600# Ball Valve

  • Fast #
  • Part #A70LF103HC
  • Item #4272684
  • Manufacturer Part #70LF103HC
4 out of 5 Customer Rating
Brand image
Apollo Valves

70LF-100 HC Series 1/2 x 3/4 in. Bronze Reduced Port Threaded x NPSH 600# Ball Valve

  • Fast #
  • Part #A70LF103HC
  • Item #4272684
  • Manufacturer Part #70LF103HC
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80 Pallet: 2160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Heavy pattern construction
  • Reverse lever is standard for easier installation
  • E-Z solder® lead-free bronze
  • Full pressure rated heavy brass hose cap
  • Distinctive white lead-free handle grip and blue lead-free hang tag
  • Adjustable packing gland
  • 100% factory tested
  • Lead-free
  • Made in USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B1.20.7
ASME:
ASME B1.20.7
ASTM:
ASTM B-16
Collection:
70LF-100 HC Series
End Connection 1:
FPT
End Connection 2:
GHT
End Connections:
FPT x GHT
Handle Material:
Stainless Steel
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3
MSS:
MSS SP-110
Material:
Bronze, Brass, Plastic
Material Type:
RPTFE
Maximum Temperature:
210
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
HVAC, Steam, Potable Water
UL Listed:
No
UPC:
670750629297
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.63