This product requires certification to purchase.

1/2 in. Bronze Standard Port FNPT 600# Ball Valve

Apollo Valves

70LF-140 Series 1/2 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A70LF14327
  • Item #4517409
  • Manufacturer Part #70LF14327
3.7 out of 5 Customer Rating
Brand image
Apollo Valves

70LF-140 Series 1/2 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A70LF14327
  • Item #4517409
  • Manufacturer Part #70LF14327
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • EZ-Solder™ lead free brass & bronze materials
  • Easily identifiable blue hang tag and white lever grip
  • RPTFE seats and stuffing box ring
  • Chromium plated ball
  • Application commercial, plumbing, heating system, potable water
  • NSF/ANSI/CAN 61 Section 8, Annex G
  • Designed, manufactured and 100% factory tested in the USA
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
2-1/4 in
Pressure Class
600#
Valve Size
1/2 in
Weight
0.63 lb
Characteristics & Features
Clean Bagged
No
Collection
70LF-140 Series
Handle Material
Stainless Steel
Material
Bronze
Material Type
C89836
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Latch Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
350
Pressure - High
150
Warranty & Product Information
ANSI
ANSI 372, ANSI 61-8
ASTM
ASTM A-276, ASTM B-16, ASTM B-584 C89836
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 372, NSF 61-8
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
HVAC, Vacuum, Steam, Potable Water
UL Listed
No
UPC
670750822353