3 in. Bronze Standard Port Solder 600# Ball Valve
70LF-200 Series 3 in. Bronze Standard Port Solder 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 81-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- EZ solder lead-free brass and bronze materials
- Distinctive white lead-free handle grip and blue lead-free hang tag
- RPTFE seats and stuffing box ring
- Chromium plated ball
- Application commercial, plumbing, heating system, potable water
- Lead-free
- Made in USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-8
- ASTM:
- ASTM B-16
- Collection:
- 70LF-200 Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-1/4 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic
- Material Type:
- RPTFE
- Maximum Temperature:
- 350
- NSF:
- NSF 372, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- HVAC, Potable Water
- UL Listed:
- No
- UPC:
- 670750512599
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 16.74 lb