This product requires certification to purchase.

1/2 in. Bronze Standard Port NPT x Union Solder 600# Ball Valve

Apollo Valves

70LF-300 Series 1/2 in. Bronze Standard Port NPT x Union Solder 600# Ball Valve

  • Fast #
  • Part #A70LF30301
  • Item #4716795
  • Manufacturer Part #70LF30301
3.6 out of 5 Customer Rating
Brand image
Apollo Valves

70LF-300 Series 1/2 in. Bronze Standard Port NPT x Union Solder 600# Ball Valve

  • Fast #
  • Part #A70LF30301
  • Item #4716795
  • Manufacturer Part #70LF30301
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80 Pallet: 2160
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Fire safe to API 607 (requires -24 suffix)
  • Investment cast body
  • Reinforced seats and seals
  • Blowout-proof stem design
  • Adjustable packing gland
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
CSA Certified:
No
Clean Bagged:
No
Collection:
70LF-300 Series
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Steel/Zinc Plated/Vinyl
Height:
1-3/4
IAPMO Listed:
No
ISO:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/4
MA Approved:
No
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
C89836
Maximum Temperature:
350
Minimum Temperature:
-20
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
150
Pressure - Maximum:
600 psi
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
HVAC, Vacuum, Steam, Potable Water
Temperature Range:
-20 to 350 Deg F
UL Listed:
No
UPC:
670750988646
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Disc Material:
Chrome Plated Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
.63
cUPC Certified:
No