This product requires certification to purchase.

2 in. Bronze Standard Port NPT x Union Solder 600# Ball Valve

Apollo Valves

70LF-300 Series 2 in. Bronze Standard Port NPT x Union Solder 600# Ball Valve

  • Fast #
  • Part #A70LF30801
  • Item #4716803
  • Manufacturer Part #70LF30801
5 out of 5 Customer Rating
Brand image
Apollo Valves

70LF-300 Series 2 in. Bronze Standard Port NPT x Union Solder 600# Ball Valve

  • Fast #
  • Part #A70LF30801
  • Item #4716803
  • Manufacturer Part #70LF30801
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 6 Pallet: 162
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ASTM B-584 lead free bronze
  • Blowout-proof stem design
  • Adjustable packing gland
  • 600 psig CWP, non-shock
  • NPT and solder union connection
  • Vacuum service to 29 in. Hg
  • 70LF-300/400 feature EZ-Solder™ lead free bronze
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Length
5-59/100 in
Pressure Class
600#
Valve Size
2 in
Weight
8.55 lb
Characteristics & Features
Clean Bagged
No
Collection
70LF-300 Series
Handle Material
Plated Steel
Material
Bronze
Material Type
C27451
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
Ball
Valve Disc Material
Chrome Plated Brass
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
500
Pressure - High
150
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM B-16 C36000, ASTM B-584, ASTM C-27451
FM Approved
No
IAPMO Listed
Yes
ISO
ISO 9001:2008
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
HVAC, Vacuum, Steam, Potable Water
UL Listed
No
UPC
670750988691