1-1/4 in. Bronze Standard Port FNPT Ball Valve
71-100 Series 1-1/4 in. Bronze Standard Port FNPT Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20 Pallet: 540-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valve designed to easily accommodate "deadman" spring return handle, actuator or simple panel mounting
- Threaded end connections with RPTFE seats and stuffing box ring
- Standard Port
- Round handle optional
- Pressure Ratings: 600 psig WOG Cold, Non-Shock; 150 psig Saturated Steam
- Filters are standard on all units
- Foil-faced and edge captured insulation
- High pressure control
- IAQ dual sloped and removable drain pans
- Liquid line refrigerant drier
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-584 Alloy C84400, ASTM B-16
- Clean Bagged:
- No
- Collection:
- 71-100 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4 in
- MSS:
- MSS SP-110
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- UPC:
- 670750678875
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chromium Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.39 lb