This product requires certification to purchase.

1 in. Bronze Standard Port FNPT Ball Valve

Apollo Valves

71-100 Series 1 in. Bronze Standard Port FNPT Ball Valve

  • Fast #
  • Part #A7110510
  • Item #4460012
  • Manufacturer Part #7110510
5 out of 5 Customer Rating
Brand image
Apollo Valves

71-100 Series 1 in. Bronze Standard Port FNPT Ball Valve

  • Fast #
  • Part #A7110510
  • Item #4460012
  • Manufacturer Part #7110510
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Adjustable packing
  • Blow out proof stem
  • Stuffing box ring
  • Chromium plated ball
  • Mounting pad for easy actuator attachment
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Length
3-37/100 in
Valve Size
1 in
Weight
1.86 lb
Characteristics & Features
Clean Bagged
No
Collection
71-100 Series
Handle Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Disc Material
Chromium Steel
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
500
Warranty & Product Information
ASTM
ASTM B-584 Alloy C84400, ASTM B-16
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Steam
UL Listed
No
UPC
670750677335