This product requires certification to purchase.

1 in. Bronze Standard Port FNPT Ball Valve

Apollo Valves

71-100 Series 1 in. Bronze Standard Port FNPT Ball Valve

  • Fast #
  • Part #A7114501
  • Item #164742
  • Manufacturer Part #7114501
3.3 out of 5 Customer Rating
Brand image
Apollo Valves

71-100 Series 1 in. Bronze Standard Port FNPT Ball Valve

  • Fast #
  • Part #A7114501
  • Item #164742
  • Manufacturer Part #7114501
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Valve designed to easily accommodate "deadman" spring return handle, actuator or simple panel mounting
  • Threaded end connections with RPTFE seats and stuffing box ring
  • Standard Port
  • Round handle optional
  • Pressure Ratings: 600 psig WOG Cold, Non-Shock; 150 psig Saturated Steam
  • Filters are standard on all units
  • Foil-faced and edge captured insulation
  • High pressure control
  • IAQ dual sloped and removable drain pans
  • Liquid line refrigerant drier
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-584 Alloy C84400, ASTM B-16
Clean Bagged:
No
Collection:
71-100 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-37/100 in
MSS:
MSS SP-110
Maximum Temperature:
500
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam
UL Listed:
No
UPC:
670750678646
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Chromium Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.86 lb