This product requires certification to purchase.

1/2 in. Bronze Standard Port FNPT 600# Ball Valve

Apollo Valves

71-500 Series 1/2 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7150301
  • Item #312862
  • Manufacturer Part #7150301
4.1 out of 5 Customer Rating
Brand image
Apollo Valves

71-500 Series 1/2 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7150301
  • Item #312862
  • Manufacturer Part #7150301
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 1400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Operating torque is approximately three times standard valve torque
  • Blow out proof stem
  • Adjustable packing gland
  • Chromium plated ball
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
2-1/4 in
Pressure Class
600#
Valve Size
1/2 in
Weight
1.35 lb
Characteristics & Features
Clean Bagged
No
Collection
71-500 Series
Handle Material
Zinc Plated Steel
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Disc Material
Chrome Plated Brass
Valve Operator
Spring Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150
Warranty & Product Information
ASTM
ASTM A-276-316, ASTM B-16, ASTM B-584 C84400
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Commercial, Industrial, Steam
UL Listed
No
UPC
670750679742