2 in. Bronze FNPT 600# Ball Valve
71 Series 2 in. Bronze FNPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 332-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valve designed to easily accommodate "deadman" spring return handle, actuator or simple panel mounting
- Threaded end connections with RPTFE seats and stuffing box ring
- Standard Port
- Round handle optional
- Pressure Ratings: 600 psig WOG Cold, Non-Shock; 150 psig Saturated Steam
- Filters are standard on all units
- Foil-faced and edge captured insulation
- High pressure control
- IAQ dual sloped and removable drain pans
- Liquid line refrigerant drier
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- 71 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- NSF Certified:
- No
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750679322
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in