3/4 in. Bronze Standard Port FNPT 150# and 600# Ball Valve
71 Series 3/4 in. Bronze Standard Port FNPT 150# and 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Apollo® 71 series is a standard port bronze ball valve with direct mounting pad
- It is made from proven ASTM grade materials for long service satisfaction
- Adjustable packing
- Blowout-proof stem design
- RPTFE seats and stuffing box ring
- Chromium plated ball
- Mounting pad for easy actuator attachment
Documents
Specifications
- ASTM:
- ASTM B-16, ASTM B-584-C84400
- Clean Bagged:
- No
- Collection:
- 71 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Steel
- ISO:
- ISO 9001
- Length:
- 3 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic, Steel
- Material Type:
- B584-C84400, RPTFE
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 600
- Pressure Class:
- 150#, 600#
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.63 lb