2-1/2 in. Bronze Reduced Port FNPT 600# Ball Valve
71AR Series 2-1/2 in. Bronze Reduced Port FNPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Multi-piece packing set
- ISO 5211 mounting pad
- Stainless ball & stem
- Blow-out proof stem design
- Adjustable packing gland
- Live loaded packing
- IAQ dual sloped and removable drain pans
- Liquid line refrigerant drier
- Low ambient cooling to 0° F
- Low pressure control
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-584 C84400
- Clean Bagged:
- No
- Collection:
- 71AR Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6-1/4 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 250
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Industrial, Steam
- UL Listed:
- No
- UPC:
- 670750946448
- Valve Body Style:
- 2 piece
- Valve Operator:
- Actuator Ready
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 14.12 lb