This product requires certification to purchase.

1 in. Carbon Steel Full Port FNPT 3000# Ball Valve

Apollo Valves

72-100 Series 1 in. Carbon Steel Full Port FNPT 3000# Ball Valve

  • Fast #
  • Part #A7210527A
  • Item #7313318
  • Manufacturer Part #7210527A
5 out of 5 Customer Rating
Brand image
Apollo Valves

72-100 Series 1 in. Carbon Steel Full Port FNPT 3000# Ball Valve

  • Fast #
  • Part #A7210527A
  • Item #7313318
  • Manufacturer Part #7210527A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Barstock design
  • Reinforced seats
  • Fire safe design when order with graphite packing
  • Zinc phosphate corrosion protection
  • Adjustable packing gland
  • Blow-out proof stem design
  • Heavy duty lever
  • Dual solenoid combination gas valve & regulator
  • Inner blower doors
  • Integrated solid state control with self-diagnostics
  • Requires Certification

Specifications

ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
ASTM A-108, ASTM A-216-WCB
AWWA:
No
CSA Certified:
No
Clean Bagged:
No
Collection:
72-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Steel
Height:
2-47/50 in
IAPMO Listed:
No
ISO:
No
Length:
4-3/20 in
MA Approved:
No
MSS:
MSS SP-110
Material:
Carbon Steel
Material Type:
A105
Maximum Temperature:
600
Minimum Temperature:
-20
NSF:
No
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam
Temperature Range:
-20 to 600 Deg F
UL Listed:
No
UPC:
670750738081
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Disc Material:
Chrome Plated, Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
4.87 lb
cUPC Certified:
No