1 in. Carbon Steel Full Port FNPT 3000# Ball Valve
This product has been replaced by
Manufacturer Part #7214701A
72-100 Series 1 in. Carbon Steel Full Port FNPT 3000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 8 Pallet: 216-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-108, ASTM A-216, ASTM A-276
- Clean Bagged:
- No
- Collection:
- 72-100 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel/Zinc Plated/Vinyl
- Height:
- 3-14/25 in
- IAPMO Listed:
- No
- Length:
- 5-23/100 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Bronze
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150
- Pressure - Maximum:
- 3000 psi
- Pressure Class:
- 3000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Industrial, Steam
- UL Listed:
- No
- UPC:
- 670750681844
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 10.50 lb
- cUPC Certified:
- No