This product requires certification to purchase.

3/4 in. Carbon Steel Full Port FNPT 3000# Ball Valve

This product has been replaced by

Apollo Valves Black Carbon Steel Full Port FNPT 3000# Ball Valve
Apollo Valves 3/4 in. Carbon Steel Full Port FNPT 3000# Ball Valve
Manufacturer Part #7210401A
Apollo Valves

72-100 Series 3/4 in. Carbon Steel Full Port FNPT 3000# Ball Valve

  • Fast #
  • Part #A7210401
  • Item #128647
  • Manufacturer Part #7210401
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

Apollo Valves Black Carbon Steel Full Port FNPT 3000# Ball Valve
Apollo Valves 3/4 in. Carbon Steel Full Port FNPT 3000# Ball Valve
Manufacturer Part #7210401A
Apollo Valves

72-100 Series 3/4 in. Carbon Steel Full Port FNPT 3000# Ball Valve

  • Fast #
  • Part #A7210401
  • Item #128647
  • Manufacturer Part #7210401
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 568
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Barstock design
  • Fire safe design when order with graphite packing
  • Zinc Phosphate Corrosion Protection
  • Adjustable packing gland
  • Blow out proof stem
  • Requires Certification

Specifications

Collection:
72-100 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
IAPMO Listed:
No
MSS:
MSS SP-110
Material:
Carbon Steel
Maximum Temperature:
450
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750680854
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve