This product requires certification to purchase.

3/4 in. Carbon Steel Full Port FNPT 3000# Ball Valve

Apollo Valves

72-100 Series 3/4 in. Carbon Steel Full Port FNPT 3000# Ball Valve

  • Fast #
  • Part #A7210427A
  • Item #7313334
  • Manufacturer Part #7210427A
3.1 out of 5 Customer Rating
Brand image
Apollo Valves

72-100 Series 3/4 in. Carbon Steel Full Port FNPT 3000# Ball Valve

  • Fast #
  • Part #A7210427A
  • Item #7313334
  • Manufacturer Part #7210427A
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Barstock design
  • Reinforced seats
  • Fire safe design when order with graphite packing
  • Zinc phosphate corrosion protection
  • Adjustable packing gland
  • Blow-out proof stem design
  • Heavy duty lever
  • Dual solenoid combination gas valve & regulator
  • Inner blower doors
  • Integrated solid state control with self-diagnostics
  • Requires Certification

Specifications

ASTM:
ASTM A-108, ASTM A-216-WCB
Clean Bagged:
No
Collection:
72-100 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Length:
3-4/5 in
MSS:
MSS SP-110
Material:
Carbon Steel
Material Type:
A105
Maximum Temperature:
600
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam
UL Listed:
No
UPC:
670750738067
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
3.09 lb