3/4 in. Carbon Steel Full Port FNPT 3000# Ball Valve
72-140 Series 3/4 in. Carbon Steel Full Port FNPT 3000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Barstock design
- Reinforced seats
- Fire safe design when order with graphite packing
- Zinc phosphate corrosion protection
- Adjustable packing gland
- Blow-out proof stem design
- Heavy duty lever
- Dual solenoid combination gas valve & regulator
- Inner blower doors
- Integrated solid state control with self-diagnostics
Specifications
- ASTM:
- ASTM A-108, ASTM A-216-WCB, ASTM A-276
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Collection:
- 72-140 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Length:
- 3-4/5
- MSS:
- MSS SP-110
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 600
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150
- Pressure Class:
- 3000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Compressed Air, Natural Gas
- UL Listed:
- No
- UPC:
- 670750738630
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.09