This product requires certification to purchase.

1-1/2 in. Carbon Steel Full Port Thread Ball Valve with Lock Plate

Apollo Valves

72-900 Series 1-1/2 in. Carbon Steel Full Port Thread Ball Valve with Lock Plate

  • Fast #
  • Part #A7290719
  • Item #3386716
  • Manufacturer Part #7290719
4.1 out of 5 Customer Rating
Brand image
Apollo Valves

72-900 Series 1-1/2 in. Carbon Steel Full Port Thread Ball Valve with Lock Plate

  • Fast #
  • Part #A7290719
  • Item #3386716
  • Manufacturer Part #7290719
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-108 CS, ASTM A-108, ASTM A-276, ASTM A-216 WCB
Clean Bagged:
No
Collection:
72-900 Series
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Length:
5-23/100 in
MSS:
MSS SP-110
NSF Certified:
No
Pressure - High:
150, 3000
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam
UL Listed:
No
UPC:
670750012679
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Disc Material:
Carbon Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
10.21 lb