3/8 in. Carbon Steel Full Port Male SAE 3000# Ball Valve
This product has been replaced by
Manufacturer Part #7290227A
72-900 Series 3/8 in. Carbon Steel Full Port Male SAE 3000# Ball Valve
Product Details
Product Details
- Barstock design
- Reinforced seats
- Fire safe by design
- Zinc phosphate corrosion protection
- Adjustable packing gland
- Blow-out proof stem design
- Heavy duty lever
- SAE J512/J514 straight thread o-ring boss
- Convertible to horizontal on left side
- Vacuum service to 29 in. of Hg
Specifications
- ASTM:
- ASTM A-108, ASTM A-276 Type 316
- Clean Bagged:
- No
- Collection:
- 72-900 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Length:
- 2-21/25
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- Material Type:
- A108-CS
- Maximum Temperature:
- 460
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150
- Pressure Class:
- 3000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Industrial, Steam
- UL Listed:
- No
- UPC:
- 670750790270
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Carbon Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.06