This product requires certification to purchase.

1-1/4 in. Carbon Steel Standard Port Union Socket Weld 3000# Ball Valve

Apollo Valves

73-400 Series 1-1/4 in. Carbon Steel Standard Port Union Socket Weld 3000# Ball Valve

  • Fast #
  • Part #A7340601
  • Item #468261
  • Manufacturer Part #7340601
3.6 out of 5 Customer Rating
Brand image
Apollo Valves

73-400 Series 1-1/4 in. Carbon Steel Standard Port Union Socket Weld 3000# Ball Valve

  • Fast #
  • Part #A7340601
  • Item #468261
  • Manufacturer Part #7340601
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty quarter turn lever
  • Reinforced seats and seals
  • Steel bar stock design
  • Easy installation and maintenance
  • Blowout proof stem design
  • Adjustable packing gland
  • Zinc phosphate corrosion protection
  • Drum and tube heat exchanger
  • Integrated solid state control with self-diagnostics
  • Fork lift channels
  • Requires Certification

Specifications

ASTM:
ASTM A-108, ASTM A-108 CS, ASTM A-216 WCB, ASTM A-276
Clean Bagged:
No
Collection:
73-400 Series
End Connection 1:
Union Socket Weld
End Connection 2:
Union Socket Weld
End Connections:
Union Socket Weld
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Length:
6-3/25 in
MSS:
MSS SP-110
Material:
Carbon Steel
NSF Certified:
No
Pressure - High:
150
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Industrial, Steam
UL Listed:
Yes
UPC:
670750689833
Valve Body Style:
Ball
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
9.96 lb