This product requires certification to purchase.

3/4 in. Forged Carbon Steel Standard Port FNPT 2000# Ball Valve

Apollo Valves

73A-100 Series 3/4 in. Forged Carbon Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A73A10415A
  • Item #4088279
  • Manufacturer Part #73A10415A
5 out of 5 Customer Rating
Brand image
Apollo Valves

73A-100 Series 3/4 in. Forged Carbon Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A73A10415A
  • Item #4088279
  • Manufacturer Part #73A10415A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Forged construction
  • Raised handle stops
  • Blowout proof stem design
  • Adjustable packing gland
  • Zinc phosphate corrosion protection
  • Fire safe to API 607 (requires - 24 suffix)
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
2-97/100 in
Pressure Class
2000#
Valve Size
3/4 in
Weight
1.27 lb
Characteristics & Features
Clean Bagged
No
Collection
73A-100 Series
Handle Material
Zinc Plated Steel
Material
Forged Carbon Steel
Material Type
A105
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Forged Carbon Steel
Valve Body Style
2 piece
Valve Bonnet Type
Threaded
Valve Disc Material
Chromium Steel
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
550
Pressure - High
150
Warranty & Product Information
API
API 607
ASTM
ASTM A-105, ASTM A-108, ASTM A-216 WCB, ASTM A-351 CF8M
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
HVAC, Vacuum, Steam, Compressed Air
UL Listed
No
UPC
670750186776