3/4 in. Carbon Steel Standard Port FNPT 2000# Ball Valve
73A-100 Series 3/4 in. Carbon Steel Standard Port FNPT 2000# Ball Valve
Product Details
Product Details
- Forged construction
- Raised handle stops
- Blowout-proof stem design
- Adjustable packing gland
- Zinc phosphate corrosion protection
- Fire safe to API 607 (requires -24 suffix)
Specifications
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- ASTM A108, ASTM A276
- AWWA:
- No
- BAA Compliant:
- Yes
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- 73A-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel/Zinc Plated/Vinyl
- Height:
- 2-1/20
- IAPMO Listed:
- No
- ISO:
- ISO 10497:2010
- Length:
- 2-97/100
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- Material Type:
- A105
- Maximum Temperature:
- 600
- Minimum Temperature:
- -20
- NSF:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150, 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Potable Water, Steam
- Temperature Range:
- -20 to 600 Deg F
- UL Listed:
- No
- UPC:
- 670750188244
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Carbon Steel, Chrome Plated
- Valve Operator:
- Latch Lock Oval Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.764
- cUPC Certified:
- No