This product requires certification to purchase.

3/8 in. Carbon Steel Standard Port FNPT 2000# Ball Valve

This product has been replaced by

3/8 NPT A105 LTCH BV
Apollo Valves 1 in Carbon Steel Standard Port FPT Ball Valve
Manufacturer Part #73A10227A
Apollo Valves

73A-100 Series 3/8 in. Carbon Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A73A10201A
  • Item #4088425
  • Manufacturer Part #73A10201A
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

3/8 NPT A105 LTCH BV
Apollo Valves 1 in Carbon Steel Standard Port FPT Ball Valve
Manufacturer Part #73A10227A
Apollo Valves

73A-100 Series 3/8 in. Carbon Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A73A10201A
  • Item #4088425
  • Manufacturer Part #73A10201A
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 2700
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Forged Construction
  • Raised Handle Stops
  • Blow out proof stem
  • Adjustable packing gland
  • Zinc Phosphate Corrosion Protection
  • Requires Certification

Specifications

ASTM:
ASTM A-105, ASTM A-108, ASTM A-216 WCB, ASTM A-276, ASTM A-351 CF8M
Clean Bagged:
No
Collection:
73A-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
Length:
2-1/20
MSS:
MSS SP-110
Material:
Carbon Steel
Material Type:
A105
NSF Certified:
No
Pressure - High:
150
Pressure Class:
2000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Industrial, Steam
UL Listed:
No
UPC:
670750224805
Valve Body Style:
2 piece
Valve Disc Material:
Chrome Plated Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
3/8 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.54