This product requires certification to purchase.

1/2 in. A105 Carbon Steel FNPT 2000# Ball Valve

Apollo Valves

73A-140 Series 1/2 in. A105 Carbon Steel FNPT 2000# Ball Valve

  • Fast #
  • Part #A73A1432764A
  • Item #4459776
  • Manufacturer Part #73A1432764A
3.9 out of 5 Customer Rating
Brand image
Apollo Valves

73A-140 Series 1/2 in. A105 Carbon Steel FNPT 2000# Ball Valve

  • Fast #
  • Part #A73A1432764A
  • Item #4459776
  • Manufacturer Part #73A1432764A
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Forged construction
  • Raised handle stops
  • Blow out proof stem
  • Adjustable packing gland
  • Zinc phosphate corrosion protection
  • 316 SS ball and stem NACE compliant
  • Easy access low voltage terminal board (LTB)
  • Foil-faced and edge captured insulation
  • High efficiency drum and tube heat exchanger
  • High efficiency gas heat with hot surface ignition
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
2-23/100 in
Pressure Class
2000#
Valve Size
1/2 in
Weight
0.63 lb
Characteristics & Features
Collection
73A-140 Series
Handle Material
Stainless Steel
Material
Carbon Steel, Plastic, Stainless Steel
Material Type
MPTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Carbon Steel
Valve Body Style
2 piece
Valve Disc Material
Stainless Steel
Valve Operator
Latch Lock Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
MPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
550
Pressure - High
150, 2000
Warranty & Product Information
ASTM
ASTM A-105, ASTM A-108, ASTM A-216 WCB, ASTM A-276, ASTM A-351 CF8M
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
HVAC, Steam, Compressed Air
UL Listed
No
UPC
670750161612