This product requires certification to purchase.

2 in. A105 Carbon Steel Standard Port FNPT 1500# Ball Valve

This product has been replaced by

Apollo Valves Forged Carbon Steel Standard Port FNPT 1500# Ball Valve
Apollo Valves 2 in. Forged Carbon Steel Standard Port FNPT 1500# Ball Valve
Manufacturer Part #73A1482764
Apollo Valves

73A-140 Series 2 in. A105 Carbon Steel Standard Port FNPT 1500# Ball Valve

  • Fast #
  • Part #A73A14864
  • Item #746709
  • Manufacturer Part #73A14864
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

Apollo Valves Forged Carbon Steel Standard Port FNPT 1500# Ball Valve
Apollo Valves 2 in. Forged Carbon Steel Standard Port FNPT 1500# Ball Valve
Manufacturer Part #73A1482764
Apollo Valves

73A-140 Series 2 in. A105 Carbon Steel Standard Port FNPT 1500# Ball Valve

  • Fast #
  • Part #A73A14864
  • Item #746709
  • Manufacturer Part #73A14864
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 8 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Forged construction
  • Raised handle stops
  • Blow-out proof stem design
  • Adjustable packing gland
  • Zinc phosphate corrosion protection
  • Dedicated airflow
  • Easy access low voltage terminal board (LTB)
  • Foil-faced and edge captured insulation
  • High efficiency drum and tube heat exchanger
  • High efficiency gas heat with hot surface ignition
  • Requires Certification

Specifications

ASTM:
ASTM A-105, ASTM A-108, ASTM A-216 WCB, ASTM A-276, ASTM A-351 CF8M
Collection:
73A-140 Series
Color Finish Name:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
No
Length:
5-11/25 in
MSS:
MSS SP-110
Material:
Carbon Steel, Plastic, Stainless Steel
Material Type:
MPTFE
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 1500
Pressure - Maximum:
2000 psi
Pressure Class:
1500#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Compressed Air, Steam
UL Listed:
No
UPC:
670750923074
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
MPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
8.03 lb