This product requires certification to purchase.

3/4 in. Carbon Steel Standard Port FNPT 2000# Ball Valve

Apollo Valves

73A-140 Series 3/4 in. Carbon Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A73A1442427A
  • Item #4459867
  • Manufacturer Part #73A1442427A
5 out of 5 Customer Rating
Brand image
Apollo Valves

73A-140 Series 3/4 in. Carbon Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A73A1442427A
  • Item #4459867
  • Manufacturer Part #73A1442427A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Forged Construction
  • Raised Handle Stops
  • Blow out proof stem
  • Adjustable packing gland
  • Zinc Phosphate Corrosion Protection
  • 316 SS ball and stem NACE compliant
  • Dedicated horizontal and downflow designs
  • Drum and tube heat exchanger
  • Forced combustion
  • Fork lift channels
  • Requires Certification

Specifications

ASTM:
ASTM A-105, ASTM A-108, ASTM A-216 WCB, ASTM A-276, ASTM A-351 CF8M
Clean Bagged:
No
Collection:
73A-140 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
Length:
2-97/100
MSS:
MSS SP-110
Material:
Carbon Steel
Material Type:
A105
Maximum Temperature:
550
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150
Pressure Class:
2000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
HVAC, Vacuum, Steam, Compressed Air
UL Listed:
No
UPC:
670750183898
Valve Body Style:
2 piece
Valve Disc Material:
316 Stainless Steel
Valve Operator:
Latch Lock Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.27