1/4 in. A105 Carbon Steel Full Port FNPT 2000# Ball Valve
This product has been replaced by
Manufacturer Part #73A1412764A
73A Series 1/4 in. A105 Carbon Steel Full Port FNPT 2000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80 Pallet: 2160-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Forged Construction
- Raised Handle Stops
- Blow out proof stem
- Adjustable packing gland
- Zinc Phosphate Corrosion Protection
- 316 SS ball and stem NACE compliant
Specifications
- ASTM:
- ASTM A-108, ASTM A-276
- Collection:
- 73A Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 2-3/10 in
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- Material Type:
- A105
- NSF Certified:
- No
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 2000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750200359
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve