This product requires certification to purchase.

1/4 in. Carbon Steel Standard Port FNPT 2000# Ball Valve

Apollo Valves

73A Series 1/4 in. Carbon Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A73A10127A
  • Item #4100252
  • Manufacturer Part #73A10127A
5 out of 5 Customer Rating
Brand image
Apollo Valves

73A Series 1/4 in. Carbon Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A73A10127A
  • Item #4100252
  • Manufacturer Part #73A10127A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Tucson, AZ
    Pick Up  Not Available
    Not available in AZ
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in AZ

Product Details

Product Details

  • Forged construction
  • Raised handle stops
  • Blowout-proof stem design
  • Adjustable packing gland
  • Zinc phosphate corrosion protection
  • Fire safe to API 607 (requires -24 suffix)
  • Requires Certification

Specifications

ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
ASTM A108, ASTM A276
AWWA:
No
CSA Certified:
No
Clean Bagged:
No
Collection:
73A Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Stainless Steel
Height:
1-18/25
IAPMO Listed:
No
ISO:
ISO 10497:2010
Length:
2-3/10
MA Approved:
No
MSS:
MSS SP-110
Material:
Carbon Steel
Material Type:
A105
Maximum Temperature:
600
Minimum Temperature:
-20
NSF:
No
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 2000
Pressure Class:
2000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Steam
Temperature Range:
-20 to 600 Deg F
UL Listed:
No
UPC:
670750200342
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Disc Material:
Carbon Steel, Chrome Plated
Valve Operator:
Latch Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.66
cUPC Certified:
No