This product requires certification to purchase.

1-1/2 in. FPT Carbon Steel Standard Port Ball Valve

Apollo Valves

73A Series 1-1/2 in. FPT Carbon Steel Standard Port Ball Valve

  • Fast #
  • Part #A73A1072427
  • Item #10283120
  • Manufacturer Part #73A1072427
5 out of 5 Customer Rating
Brand image
Apollo Valves

73A Series 1-1/2 in. FPT Carbon Steel Standard Port Ball Valve

  • Fast #
  • Part #A73A1072427
  • Item #10283120
  • Manufacturer Part #73A1072427
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Pressure Class
1500#
Pressure - Maximum
1500 psi
Valve Size
1-1/2 in
Characteristics & Features
Clean Bagged
No
Collection
73A Series
Handle Material
Plastic
Material
Carbon Steel
Valve Body Material
Steel
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
Stainless Steel
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
500
Warranty & Product Information
ASTM
ASTM A-105-CS
BAA Compliant
Yes
NSF Certified
No
Origin
Domestic
Recommended Valve Application
HVAC, Steam, Compressed Air
Type
A73A1072427
UL Listed
No
UPC
670750308345