This product requires certification to purchase.

1/2 in. A105 Carbon Steel FNPT 2000# Ball Valve

Apollo Valves

73A-140 Series 1/2 in. A105 Carbon Steel FNPT 2000# Ball Valve

  • Fast #
  • Part #A73A14315A
  • Item #4100247
  • Manufacturer Part #73A14315A
3.5 out of 5 Customer Rating
Brand image
Apollo Valves

73A-140 Series 1/2 in. A105 Carbon Steel FNPT 2000# Ball Valve

  • Fast #
  • Part #A73A14315A
  • Item #4100247
  • Manufacturer Part #73A14315A
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Forged construction
  • Raised handle stops
  • Blow-out proof stem design
  • Adjustable packing gland
  • Zinc phosphate corrosion protection
  • Dedicated horizontal and downflow designs
  • Fork lift channels
  • High efficiency scroll compressors
  • ICS compatibility with either factory or field installed trane communications interface (TCI)
  • Internally enhanced coil tubing
  • Requires Certification

Specifications

ASTM:
ASTM A-105, ASTM A-108, ASTM A-216 WCB, ASTM A-276, ASTM A-351 CF8M
Collection:
73A-140 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Material:
Steel
Length:
2-23/100
MSS:
MSS SP-110
Material:
Carbon Steel, Plastic, Stainless Steel
Material Type:
RPTFE
Maximum Temperature:
550
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 2000
Pressure Class:
2000#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
HVAC, Vacuum, Steam, Compressed Air
UL Listed:
No
UPC:
670750162060
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.63