1/2 in. Bronze Standard Port FNPT 600# Ball Valve
75-100 Series 1/2 in. Bronze Standard Port FNPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 80 Pallet: 2160-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Adjustable packing gland
- Blow out proof stem
- Stuffing box ring
- Hardened ball for wear resistance
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-283 C37700, ASTM B-584 C84400, ASTM B-927 C27451
- Clean Bagged:
- No
- Collection:
- 75-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-11/50
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- B584-C84400
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial, Industrial, Steam
- Temperature Range:
- 50 to 200 Deg F
- UL Listed:
- No
- UPC:
- 670750691188
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chrome Plated Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.70