This product requires certification to purchase.

1-1/2 in. Bronze Standard Port FNPT 600# Ball Valve

Apollo Valves

75-100 Series 1-1/2 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7510701
  • Item #203985
  • Manufacturer Part #7510701
3.6 out of 5 Customer Rating
Brand image
Apollo Valves

75-100 Series 1-1/2 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7510701
  • Item #203985
  • Manufacturer Part #7510701
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 485
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable packing gland
  • Blow out proof stem
  • Stuffing box ring
  • Hardened ball for wear resistance
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B-16, ASTM B-283 C37700, ASTM B-584 C84400, ASTM B-927 C27451
Clean Bagged:
No
Collection:
75-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-37/100 in
MSS:
MSS SP-110
Material:
Bronze
NSF Certified:
No
Pressure - High:
150
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Commercial, Industrial, Steam
Temperature Range:
50 to 200 Deg F
UL Listed:
No
UPC:
670750691621
Valve Body Style:
2 piece
Valve Disc Material:
Chrome Plated Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
4.23 lb